OMRON Proximity sensor, block type, detection range 20 mm

Sebelum PPN:
Rp6.799.900
Spesifikasi
AS ONE Part Number65-7305-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron TL-W Series Standard Flat Sensors are available in a variety of models, such as die-cast aluminum. The sensor comes with pre-wired models with heat-resistant ABS plastic sensing face and connection style. Operating voltage range: 10 → 30 V dc Current > 50 mΩ between carrying case and part (@ 500 V dc) Load short circuit protection Surge suppressor protection circuit Maximum leakage current: 0.8 mA
Feature
Specification
*Sensor technology: Induction *Body shape: Block type *Output type: NPN *Detection range: 20 mm *Connection method: Cable *Power supply voltage: 24 V *Length: 53 mm *Width: 40 mm *Depth: 23 mm *Code number: 200-6007

Ulasan Produk

Tidak ada ulasan