OMRON Proximity Sensor Barrel Type Detection Range 8 mm Thread Size M18 x 1 Recessed Type 500Hz

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-7309-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E2A, standard type, detection distance compliant with CENELEC, made of stainless steel
PBTP sensing surface material LED display Operating temperature range: -25 → +70°C Supply voltage: 10 → 35 V dc Current consumption: 15 mA Maximum switching current: 200 mA Short circuit protection, reverse polarity protection
Feature
Specification
*Sensor technology: Inductive*Body shape: Barrel*Output type: PNP*Detection range: 8 mm*Connection method: Cable*Power supply voltage: 12 -> 24 V dc*Length: 81.5 mm*Maximum DC voltage: 32 V*Mounting type: Recessed type*Output switching current: 200 mA*Operating temperature Max: +70°C*Operating temperature Min: -40°C*Code number: 404-853

Ulasan Produk

Tidak ada ulasan