OMRON Proximity Sensor Barrel Type Detection Range 7 mm Thread Size M12 x 1 Recessed Type 250Hz

Sebelum PPN:
Rp8.399.900
Spesifikasi
AS ONE Part Number65-7301-96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To extend the range of a proximity sensor, it is necessary to increase its sensitivity, but increasing the sensitivity increases the effect of changes in detection distance due to temperature changes. The E2E NEXT proximity sensor is equipped with OMRON's newly developed long-distance stable detection technology, "Thermo Distance Control." "Thermo Distance Control" uses "PROX2," which minimizes changes in detection distance due to temperature changes by "writing temperature correction values from outside at the time of shipment," which was not possible with conventional analog ICs. The indicator equipped with a high-brightness LED can be seen from any position in 360°. The proximity sensor can be replaced in just 10 seconds using the "e-jig" (mounting sleeve). The adoption of a cable with improved oil resistance has demonstrated an oil resistance value of 2 years.
Feature
Specification
*Sensor technology: Inductive*Thread size: M12 x 1*Detection range: 7 mm*Connection method: Cable*Power supply voltage: 10 -> 30 V dc*Length: 47.1 mm*Width: 21 mm*Maximum DC voltage: 30 V*Mounting type: Recessed*Output switching current: 100 mA*Maximum switching frequency: 250 Hz*Representative standards: CE certified, CSA C22.2 No. 14-13, UL508, UL certified*Code number: 175-6910

Ulasan Produk

Tidak ada ulasan