OMRON Proximity Sensor Barrel Type Detection Range 4 mm Thread Size M12 x 1 Recessed Type 1kHz

Sebelum PPN:
Rp1.699.900
Spesifikasi
AS ONE Part Number65-7352-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E2B, Brass, Long Body Omron's E2B brass long body cylindrical inductive proximity sensor is designed for reliable performance in standard industrial environments. This inductive sensor has an easily understandable coding scheme and features a bright circular LED indicator for quick visual confirmation of operating status. Both features reduce the cost and time required for maintenance.
IP67 rating for optimal protection in wet environments 360° viewing angle LED for motion control Pre-wired and various connector models available Vibration/shock resistant: IEC60947-5-2 (10 → 55 Hz)
Feature
Specification
*Sensor technology: Inductive*Thread designation: M12 x 1*Output type: PNP normally closed*Detection range: 4 mm*Connection method: 4-pin M12 connector*Power supply voltage: 12 -> 24 V dc*Length: 54 mm*Maximum DC voltage: 30 V*Mounting type: Recessed*Output switching current: 200 mA*Shielding: Shielded*Operating temperature Min: -25°C*Code number: 805-2630

Ulasan Produk

Tidak ada ulasan