OMRON Proximity sensor Barrel type Detection range 2 mm Thread size M8 x 1 Recessed type 1.5kHz

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number65-7296-74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E2B, Stainless Steel, Standard Length Omron's E2B stainless steel standard length cylindrical inductive proximity sensor is designed for reliable performance in standard industrial environments. This inductive sensor has an easy to understand coding scheme and a bright circular LED indicator for quick visual confirmation of operating status. Both features reduce the cost and time required for maintenance.
IP67 rating for optimal protection in wet environments 360° viewing angle LED for motion control Pre-wired and various connector models available Vibration/shock resistant: IEC60947-5-2 (10 → 55 Hz)
Feature
Specification
*Sensor technology: Inductive*Body shape: Barrel*Output type: NPN*Detection range: 2 mm*Connection method: Cable*Power supply voltage: 12 -> 24 V dc*Length: 27 mm*Maximum DC voltage: 30 V*Mounting type: Recessed*Output switching current: 200 mA*Shielding: Shielded*Operating temperature Min: -25°C*Code number: 805-5023

Ulasan Produk

Tidak ada ulasan