OMRON Proximity Sensor Barrel Type Detection Range 2 mm Thread Size M8 x 1 Recessed IO-Link

Sebelum PPN:
Rp3.899.900
Spesifikasi
AS ONE Part Number65-7349-62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long sensing distance avoids unexpected disturbances in your facility World's longest sensing distance With high brightness LED, the indicator is visible from any 360° angle. Replacing the proximity sensor with the ``e-jig'' (mounting sleeve) takes just 10 seconds. 2 years of oil resistance is achieved by using cables with increased oil resistance A wide range of variations makes it easy to select a sensor
Feature
Specification
*Sensor technology: Inductive*Body shape: Barrel*Output type: NPN*Detection range: 2 mm*Connection method: 4-pin M12 connector*Power supply voltage: 10 -> 30 V dc*Length: 37.8 mm*Width: 8 mm*Maximum DC voltage: 30 V*Mounting type: Recessed*Output switching current: 16 mA*Operating temperature Max: +70°C*Short circuit overload protection: Yes*Code number: 188-9102

Ulasan Produk

Tidak ada ulasan