OMRON Proximity sensor Barrel type Detection range 2 mm Thread size M12 x 1 Recessed IO-Link

Sebelum PPN:
Rp4.899.900
Spesifikasi
AS ONE Part Number65-7346-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron Electronics E2EW Series Weld Proximity Sensors are DC 3-wire models with M18 thread size. This sensor has an all-metal body and offers the same sensing distance on both steel and aluminum. Tolerant to harsh environments Clear status visualization Stable detection
Feature
Specification
*Sensor technology: Inductive*Thread designation: M12 x 1*Output type: PNP*Detection range: 2 mm*Connection method: 4-pin M12 connector*Power supply voltage: 10 -> 30 V*Length: 30 mm*Mounting type: Recessed*Code number: 201-9687

Ulasan Produk

Tidak ada ulasan