OMRON Proximity Sensor Barrel Type Detection Range 16 mm Thread Size M18 x 1 Non-blinking 400Hz

Sebelum PPN:
Rp1.799.900
Spesifikasi
AS ONE Part Number65-7301-77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E2B, Brass, Standard Length Omron's E2B brass standard length cylindrical inductive proximity sensor is designed for reliable performance in standard industrial environments. This inductive sensor has an easily understandable coding scheme and features a bright circular LED indicator for quick visual confirmation of operating status. Both features reduce the cost and time required for maintenance.
Features and benefits
IP67 rating for optimal protection in wet environments
360° viewing angle LED for motion control
Pre-wired models and models with various connectors available
Vibration/shock resistance: IEC60947-5-2 (10 → 55 Hz)
Standard operating temperature range: -25 to 70°C
Feature
Specification
*Sensor technology: Inductive*Body shape: Barrel*Output type: NPN*Detection range: 16 mm*Connection method: Cable*Power supply voltage: 12 -> 24 V dc*Length: 36 mm*Maximum DC voltage: 30 V*Mounting type: Non-blinking*Output switching current: 200 mA*Shielding: Unshielded*Operating temperature Min: -25°C*Code number: 805-4702

Ulasan Produk

Tidak ada ulasan