Bridgetek Programmer and Debug module

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Micro-MaTch Male to Male 10 W Ribbon Cable. UMFTPD2A Program / Debug Module. The UMFTPD2A module is used for programming / debugging the FT90x series 32-bit microcontrollers. Allows a USB connection from a PC to the FT90x chip's 1-wire program / debug port. .FT4232H USB 2.0 High Speed (480 Mb / s) -4 x UART Converter Channel A: Serial UART I / O 1 Wire Program / Debug Interface Channel B: MPSSE Interface for EFUSE Program Channel C: General Purpose Serial UART I / O Channel D : General-purpose Bit-Bang port GPIO 2 x 5-pin 1.27 mm pitch Micro-MaTch socket 2 x 6-pin 2.54 mm pitch through-hole pin header USB Micro-B host socket also powers Power LED x 3

Ulasan Produk

Tidak ada ulasan