OMRON Power relay G4A

Sebelum PPN:
Rp129.900
Spesifikasi
Ambient Humidity to Use5~85%RH
Coil Inductance (H) / Arm. ON4.8
Coil Rated Voltage (V)DC24
Contact Configuration1a
Contact MaterialAg alloy (Cd-free material)
Insulation Resistance (MΩ)1000 or more (with DC500V mega)
Mass (g)About 23
Maximum Permissible Voltage (V)160%(at23°C)
Maximum Switching Frequency (times/hour)18000
Mechanical Durability2 million times
Number of Poles1
Operating Voltage70% or less
Power Consumption (W)0.9
Rated Voltage (V)DC24
Return VoltageMore than 10
Shock Resistance (Destruction)1000m/s<sup>2</sup>
Shock Resistance (Malfunction)200m/s<sup>2</sup>
Terminal ShapeTab terminal, PCB terminal
Terminal StructureFor both tab terminals and printed circuit board terminals
TypePower relay
Vibration Resistance (Destruction)10 to 55 to 10 Hz, single amplitude 0.75 mm (double amplitude 1.5)
Vibration Resistance (Malfunction)10 to 55 to 10 Hz, single amplitude 0.75 mm (double amplitude 1.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 ultra-compact power relay that achieves input 80A, energization, and cutoff 20A.
The motor load can be opened and closed with an input current of 80A, energization, and a cutoff current of 20A.
Achieves high capacity opening and closing and high durability despite its small size.
Secures insulation distance that complies with UL and CSA air conditioner standards.
Uses an insulation structure with high noise resistance.
A standard product with a flux resistant structure.
RoHS compliant.
Air conditioner

Ulasan Produk

Tidak ada ulasan