OMRON Power relay G2RL

Sebelum PPN:
Rp96.900 - Rp129.900
Spesifikasi
Ambient Humidity to Use5~85%RH
Contact MaterialAg alloy (Cd-free material)
Insulation Resistance (MΩ)1000 or more (with DC500V mega)
Mass (g)About 12
Maximum Permissible Voltage (V)130%(at85°C)
Maximum Power Consumption (mW)About 400
Mechanical Durability20 million times or more (opening and closing frequency 18000 times / h)
Operating Voltage70% or less
Protection ClassFlux resistant type
Return VoltageMore than 10
Shock Resistance (Destruction)1000m/s<sup>2</sup>
Shock Resistance (Malfunction)(Excitation) 100m / s <sup>2,</sup> (non-excited) 100m / s <sup>2</sup>
Terminal StructurePrinted circuit board terminal
TypePower relay
Vibration Resistance (Destruction)10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
Vibration Resistance (Malfunction)10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan