PATLITE (formerly Kasuga Electric) POLE POLE22-N

Sebelum PPN:
Rp509.900
Spesifikasi
ColorSilver
Included AccessoriesBinding tapping screws M3 x 12 x 2
Location to InstallIndoor
Mass (kg)0.08
MaterialAL
Pole Length (mm)150
Size (mm)DIA21.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible models: LR4-PJ/QJ, LR5-PJ, LR6-PJ/QJ, SKH series*1, SF10 series*1, SL10 series*1
*1: When installing a pole, the pole mounting bracket SZP-101 is required.
*If you cut the pole yourself, you cannot use a pole cutter. Please use a jigsaw, saw, or jigsaw.
*If you want to change from a direct mounting specification (LR4-WJ / LR5-WJ / LR6-WJ / LR7-WJ) to a pole mounting specification, please purchase the "Pole Bracket" repair part in addition to the "Aluminum Pole Only."

Ulasan Produk

Tidak ada ulasan