JST (Japan Solderless Terminal Manufacturing Co., Ltd.) PCB Connection Pin Header 6-way 2.0mm 1-row SM06B-PASS-TB (LF)(SN)

Sebelum PPN:
Rp169.900
Spesifikasi
Cell Spacing (mm)2
Connection DirectionRight angle
Connection MethodSolder
Connector SystemWire to board
Number of Lines1
Number of Poles6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)3
Rated Voltage (kV)250
SeriesPA
Surface Treatment (Contact)tin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
JST Mfg. PA Series 2.0mm SMT Shrouded PCB Header Connector. The PA Series is a 2.0mm pitch wire-to-board SMT shrouded PCB header connector suitable for complex harness designs. The PA Series 2.0mm shrouded headers feature a locking ramp mechanism to ensure a secure connection with the mating connector. This locking mechanism also prevents wire breakage due to shearing or vibration during assembly. This PA Series SMT header features an insertion guide built into the housing for easy insertion. The vertical mounting SMT header features polarization bosses for accurate placement on the PCB. The flanged press pins on the vertical mounting header are designed to prevent accidental removal when unmating a distorted mating. Features: Locking mechanism for secure connection Insertion guide for accurate and easy insertion Polarization bosses for accurate placement on the PCB Flanged press pins to prevent mis-unmating

Ulasan Produk

Tidak ada ulasan