JST (Japan Solderless Terminal Manufacturing Co., Ltd.) PCB Connection Pin Header 6-way 1.5mm 1-row B6B-ZR (LF)(SN)

Sebelum PPN:
Rp73.900
Spesifikasi
Cell Spacing (mm)1.5
Connection DirectionTop entry
Connection MethodSolder
Number of Lines1
Number of Poles6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)1
Rated Voltage (kV)50
SeriesZH
Surface Mount DeviceThrough-hole mounting
Surface Treatment (Contact)tin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL Certified: E60389 CSA Certified: LR20812 TUV Certified: R9351092. For compatible ZH housings, see typical part numbers 762-0844 762-0844. 1.5mm JST ZH Connector Series Top Entry Through-Hole Shrouded Header. This 1.5mm pitch JST ZH shrouded header is a top entry through-hole mounting type. This 1.5mm pitch JST ZH vertical header is compatible with PC board thicknesses ranging from 0.6 to 1.2mm. Features and Benefits. Compact, low-profile design. Housing lance. Reliable contact structure. Compatible with ZR insulation displacement connectors.

Ulasan Produk

Tidak ada ulasan