JST (Japan Solderless Terminal Manufacturing Co., Ltd.) PCB Connection Pin Header 4-Pole 2.0mm 1-Row S4B-PH-KS(LF)(SN)

Sebelum PPN:
Rp30.900
Spesifikasi
Cell Spacing (mm)2
Connection DirectionRight angle
Connection MethodSolder
Connector SystemWire to board
Number of Lines1
Number of Poles4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)2
Rated Voltage (kV)100
SeriesPH
Surface Treatment (Contact)tin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
JST PH Series Shrouded Through-Hole Headers. These shrouded headers are for the JST PH series of low-profile 2.0 mm pitch wire-to-board connectors. These compact through-hole mount headers are ideal for high-density board connections, offering low cost and high reliability. Top entry (straight) and side entry (right-angle) types are available.

Ulasan Produk

Tidak ada ulasan