JST (Japan Solderless Terminal Manufacturing Co., Ltd.) PCB Connection Pin Header 3-Pole 3.96mm 1-Row B3P-VH(LF)(SN)

Sebelum PPN:
Rp199.900
Spesifikasi
Cell Spacing (mm)3.96
Connection DirectionStraight
Connection MethodSolder
Connector SystemWire to board
Number of Lines1
Number of Poles3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (kV)250
SeriesVH
Series NumberB3P
Surface Treatment (Contact)tin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
JST VH Series Locking PCB Headers. JST VH Series locking headers are available in both top and side entry configurations and feature natural (white) molding and tin-plated posts that are UL 94V-0 compliant. For typical mating of VH Series housings and contacts, see part numbers 820-1172 and 820-1163, respectively.

Ulasan Produk

Tidak ada ulasan