JST (Japan Solderless Terminal Manufacturing Co., Ltd.) PCB Connection Pin Header 3-Pole 1.25mm SM03B-GHS-TB(LF)(SN)

Sebelum PPN:
Rp119.900
Spesifikasi
Cell Spacing (mm)1.25
Connection DirectionRight angle
Connection MethodSolder
Connector SystemWire to board
Number of Poles3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)1
Rated Voltage (kV)50
SeriesGH
Surface Treatment (Contact)tin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
1.25mm Wire-to-Board GH Series Side Entry Headers. The JST 1.25mm pitch GH wire-to-board connector product series features low insertion force, making it ideal for PDPs, LCDs, or any small electronic device. The GH wire-to-board product series is designed with a safety locking mechanism built into the connector components, including the contacts. This 1.25mm pitch, SMT shrouded header for wire-to-board GH connectors features fork-shaped contacts that are supported in grooves cut into the side of the housing to prevent deformation. For 1.25mm GH series housings, see typical part number 752-1734.

Ulasan Produk

Tidak ada ulasan