JST (Japan Solderless Terminal Manufacturing Co., Ltd.) non-insulated round crimp terminal R series

Sebelum PPN:
Rp2.399.900 - Rp2.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: R * Insulation: Non-insulation * Inner ring diameter: 10.5mm * Maximum wire size mm2: 76.28mm2 * Minimum wire size AWG: 2 / 0AWG * Shroud / Unshroud: Unshroud * Stud size: 10mm * Thickness: 2mm * Full length: 51mm * UL certified, E42024 CSA certified: LR20812. JST part number Rxxx conforms to JIS C2805. Bare round crimp terminal, JST. JST bare round crimp terminal products, stud 3 -> 12mm, size 0.2 -> Supports electric wires of 10.5 mm2 (26 -> 8 AWG). Butt seam type, made of tin-plated oxygen-free copper.

Ulasan Produk

Tidak ada ulasan