PATLITE (formerly Kasuga Electric) network control signal light

Sebelum PPN:
Rp21.999.900 - Rp26.999.900
Spesifikasi
Buzzer Sound5 patterns of buzzer sound possible
Communication ProtocolEthernet (IEEE 802.3 compliant), 10BASE-T/100BASE-TX/1000BASE-T (Auto MDI/MDI-X compatible)
Globe TypeClear glove
Location to InstallIndoor
Mounting SidePositive direction
Number of Blinks (Times / Minute)Flashing pattern No.1: 500ms on, 500ms off (repeat), No.2: 80ms on, 170ms off, 80ms on, 670ms off (repeat), No.3: 250ms on, 250ms off (repeat), No.4: 1000ms on, 1000ms off (repeat)
Protection ClassIP20
Rated Voltage (V)AC100~240
Sound Pressure Sensitivity (dB)Buzzer (max): 80 (at 1m)
Storage Temperature (°C)-10~+60
ToneBuzzer sound No.1: 250ms ON 250ms OFF (repeat), No.2: 500ms ON 500ms OFF (repeat), No.3: 200ms ON 50ms OFF 200ms ON 550ms OFF (repeat), No.4: Always ON (continuous sound), No.5: 1000ms ON 1000ms OFF (repeat)
TypeStacked signal lights
Type of Actionlighting blinking
Type of SignDirect attachment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Immediately announces network information using light, sound, and voice.

Ulasan Produk

Tidak ada ulasan