PATLITE (formerly Kasuga Electric) network control signal light

Sebelum PPN:
Rp26.999.900 - Rp34.999.900
Spesifikasi
Buzzer Sound5 patterns of buzzer sound possible
Color (Body)Off-white/medium gray
Communication ProtocolEthernet (IEEE 802.3 compliant), 10BASE-T/100BASE-TX/1000BASE-T (Auto MDI/MDI-X compatible)
Cover Material(Head) PC
Globe TypeClear glove
Location to InstallIndoor
Material (Unit)PC,ABS
Mounting SidePositive direction
Network TypeIPv4/IPv6 dual stack
Number of Blinks (Times / Minute)Flashing pattern No.1: 500ms on, 500ms off (repeat), No.2: 80ms on, 170ms off, 80ms on, 670ms off (repeat), No.3: 250ms on, 250ms off (repeat), No.4: 1000ms on, 1000ms off (repeat)
Protection ClassIP20
Storage Temperature (°C)-10~+60
Storage Temperature Range (°C)-10~60
TypeStacked signal lights
Type of Action4 types of lighting and flashing patterns, 5 patterns of buzzer sound, and audio (up to 71 types of messages can be played on the main unit and line output)
Type of SignDirect attachment

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Immediately announces network information using light, sound, and voice.
Equipped with Text to Speech, you can convert text information into audio information.
Feature
Specification
Send email

Ulasan Produk

Tidak ada ulasan