HAKKO N2 soldering iron part FX-9702 24V-95W conversion kit

Sebelum PPN:
Rp5.699.900
Spesifikasi
Cable Length (m)1.2
HeaterComposite heater
Mass (g)49 (with tip T39-D24 and nozzle assembly D)
Overall Length (mm)227 (when tip T39-D24 is attached)
Power Consumption (W)95 (24V)
Resistance between Iron Tip and Ground (Ω)<2
Set ContentsIron part FX-9702/Iron stand FH-215 (with cleaning sponge and cleaning wire)/Instruction manual
Suitable ForFX-971/ FX-972
Temperature Setting Range (°C)50~450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solderability is improved by the effect of heated N2 gas. It is effective for lead-free solder with poor wettability and spreadability and high-temperature soldering, and prevents bridging from occurring even on parts that tend to occur. By emitting N2 gas evenly from the tip of the soldering iron and the tip of the nozzle assembly, it shuts out oxygen and prevents oxidation of parts and the soldering tip. Heating is more efficient than with a soldering iron alone, so the tip temperature can be lowered without improving workability or reducing workability.

Ulasan Produk

Tidak ada ulasan