HAKKO N2 soldering iron part FX-8005 30V-390W conversion kit

Sebelum PPN:
Rp5.999.900
Spesifikasi
Cable Length (m)1.2
HeaterComposite heater
Mass (g)69 (when tip T37-D24 and nozzle assembly B are attached)
Overall Length (mm)255 (when tip T37-D24 is attached)
Power Consumption (W)390 (30V)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance between Iron Tip and Ground (Ω)<2
Temperature Setting Range50~500°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Amazing ultra-power FX-805 that easily melts bar solder.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait