HAKKO N2 micro soldering iron unit FX-9704 24V-70W

Sebelum PPN:
Rp2.799.900
Spesifikasi
Cable Length (m)1.2
ContentHandpiece FX-9704/Instruction Manual
HeaterComposite heater
Mass (g)35 (with tip T50-D1 and nozzle assembly A)
Overall Length (mm)196 (when tip T50-D1 is attached)
Power Consumption (W)70 (24V)
Resistance between Iron Tip and Ground (Ω)<2
Suitable ForFX-971/ FX-972
Temperature Setting Range (°C)50~450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-thin micro soldering iron that can be heated in about 3 seconds from the start of power supply and has a maximum output of 70 W in its class. Perfect for microsoldering under a microscope. Thinnest, ultra-lightweight, 27mm tip to grip, and Φ3.6mm cable diameter for excellent handling. If you hold it like a pen, you can easily approach minute parts with high accuracy. A wide range of soldering iron tips to support even finer work. New shape tip 0.2D type and 0.4D type have been added, totaling 8 types. Supports ever-miniaturizing parts and narrow pitches. N2 specification by using FX-9704 and nozzle assembly. By preheating with hot N2 air, damage to parts such as ceramic capacitors due to rapid heating can be suppressed. In addition, N2 prevents oxidation of the tip by blocking oxygen.
*FX-9703/FX-9704 do not come with a tip/nozzle assembly.

Ulasan Produk

Tidak ada ulasan