PATLITE (formerly Kasuga Electric) Multilayer Signal Light Signal Tower Φ70 LR7 Series

Sebelum PPN:
Rp2.899.900 - Rp6.199.900
Spesifikasi
Ambient Humidity to Use90% RH or less/no condensation
Applicable StandardUL508, CSA-C22.2 No.14, EMC Directive (EN 61000-6-4, EN 61000-6-2), RoHS Directive (EN 50581), KC (KN 61000-6-4, KN 61000-6-2), FCC Part15 SubpartB Class A
Body ColorOff white
Buzzer SoundNo.1: Intermittent sound (beep beep)/3378Hz, No.2: Continuous sound (beep)/3378Hz, No.3: High and low sounds (beep beep)/2016Hz & 3012Hz, No.4: Sweep sound (whirling)/1000Hz-4032Hz, Setting method: Can be switched with DIP switch
Color (Body)Off white
Conform toNPN/PNP
Current (mA)Signal line current: [Standard] LED unit each color: 40, buzzer unit: 40/[Maximum] LED unit each color: 45, buzzer unit: 250
Light SourceLED
Location to InstallIndoor
MaterialPC
Mounting SidePositive direction
Number of Blinks (Times / Minute)60±2
Protection ClassIP65 (IEC 60529), NEMA TYPE 4x, 13 Environmental conditions: When installed in the upright position
Rated Power Consumption (W)[Standard] LED unit of each color: 1, buzzer unit: 1, [Maximum] LED unit of each color: 1.3, buzzer unit: 1.3
Rated Voltage (V)DC24
Sound Pressure Level (dB)Typ.90, approximately -10 when sound is reduced / Switching by DIP switch, Environmental conditions: Buzzer sound [No.4 Sweep sound (hum)] All around / at 1m from the product surface
Storage Temperature Range (°C)-30~60
TypeStacked signal lights
Type of SignDirect attachment
Wiring connection methodCap tire specifications

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan