PATLITE (formerly Kasuga Electric) Multilayer Signal Light Signal Tower Φ50 Body Unit for LR5 Series

Sebelum PPN:
Rp949.900 - Rp1.999.900
Spesifikasi
Ambient Humidity to Use90% RH or less/no condensation
Applicable StandardEMC Directive (EN61000-6-4, EN61000-6-2), RoHS Directive (EN50581), UL508, CSA-C22.2 No.14, KC (KN61000-6-4, KN61000-6-2), FCC Part15 SubpartB Class A
Cable Specification, TypeUL2464 (DIA7.5), signal line AWG24 / power line AWG24
Color (Body)Off white
Location to InstallIndoor
MaterialPC
Mounting SidePositive direction
Operating Ambient Humidity (%RH)90 or less, non-condensing
Protection ClassIP65 (IEC 60529), IP54 (IEC 60529), NEMA TYPE 4X, 13 Environmental conditions: When installed in the upright position
Storage Temperature Range (°C)-30~60
Suitable Model (Main Unit)LR5
TypeOne-touch assembly LED laminated signal light
Type of ActionNo light, no extinguishment, no buzzer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan