PATLITE (formerly Kasuga Electric) Multilayer signal light Signal tower Φ40 LED unit for LR4 series

Sebelum PPN:
Rp479.900 - Rp549.900
Spesifikasi
Ambient Humidity to Use90% RH or less/no condensation
Applicable StandardUL508, CSA-C22.2No.14, EMC Directive (EN61000-6-4, EN61000-6-2), RoHS Directive (EN50581), FCC Part15 Subpart Class A
Included Accessories1 O-ring (pre-installed on unit) Material: Silicone rubber
Mass (kg)0.035
MaterialGloves: AS (Flame retardant grade V-2)
Maximum Number of Stacking5
Operating Ambient Humidity (%RH)90 or less, non-condensing
Suitable Model (Main Unit)LR4
Suitable ModelsLR4- 02WJ W Series / LR4- 02LJ W Series / LR4- 02PJ W Series / LR4- 02QJ W Series / LR4- M2WJ W Series / LR4- M2PJ W type series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Non-hazardous material*Clear: Yes

Ulasan Produk

Tidak ada ulasan