PATLITE (formerly Kasuga Electric) MP3 file playback board FV-127JP

Sebelum PPN:
Rp9.899.900
Spesifikasi
Allowable Voltage Range (V)DC19~29
Contact Input TypeNo-voltage contact or NPN open collector
External Contact Capacity (mA)35V 15mA or more
Installation FormBuilt-in type
Mass (g)160±10%
Maximum Power Consumption (W)15 (-6dB 1kHz sine wave data playback)
Operating Temperature/Humidity Range-10 °C ~ + 50 °C (Humidity 85% RH or less)
Outer Dimensions (mm)144x100xMAX28
Playable File FormatMPEG1 (AudioLayer3): MP3, bit rate: 32kbit / s, 64kbit / s, 128kbit / s
Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports "MP3" format sound source (ID3 tag) with high sound quality and versatility Supports software for audio data editing (channel setting / phrase setting) Speaker output can be switched between 2W / 4W

Ulasan Produk

Tidak ada ulasan