PATLITE (formerly Kasuga Electric) Mounting bracket

Sebelum PPN:
Rp609.900
Spesifikasi
AS ONE Part Number65-7359-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Round Bracket The Patlite Silver Round Bracket has a diameter of 60 mm and a height of 35 mm. Features and Benefits Mass (tolerance ± 10%) is 0.03 kg (excluding accessories) For indoor installation locations only LR4-PJ/QJ LR5-PJ LR6 - PJ / QJ Approvals IP65 rating
Feature
Specification
*Component type: Bracket*Compatible products: LR4-PJ/QJ, LR5-PJ, LR6-PJ/QJ*Base diameter: 60mm*Body color: Silver*Code number: 169-7569

Ulasan Produk

Tidak ada ulasan