PATLITE (formerly Kasuga Electric) mounting bracket

Sebelum PPN:
Rp799.900
Spesifikasi
AS ONE Part Number65-7360-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Wall Mount The Patlite Silver Wall Mount Bracket is 72 mm long, 70 mm wide and 70 mm deep. Features and Benefits Mass (tolerance ± 10%) is 0.06kg Application LR4-WJ LR5-WJ-WT Certified IP65 rating
Feature
Specification
*Component type: Bracket *Products that can be used with: LR4-WJ, LR5-WJ-WT *Body color: Silver

Ulasan Produk

Tidak ada ulasan