OMRON MOS FET relay DIP4 pin small & high insulation type

Sebelum PPN:
Rp60.900
Spesifikasi
Capacity (Pf)Between input and output: 0.8, [Input side] Between terminals: 50, [Output side] Between terminals: 130
Contact Configuration1a
Continuous load Current (mA)[Output side] 500 (peak AC/DC)
Current (A)[Output side] Pulse on current: 1.5
Forward Current (mA)[Input side] LED: 30, trigger LED: standard 0.6/minimum 3, return LED: minimum 0.1
Forward Voltage (V)[Input side] LED: Minimum 1.1, standard 1.27, maximum 1.4
Insulation Resistance (MΩ)Capacity between input and output: min. 1000, standard 10 <sup>8</sup>
Leakage Current (μA)[Output side] When open: max. 1
Load voltage (V)[Output side] 60 (peak AC/DC)
Maximum Reverse Voltage (V)[Input side] LED: 5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Return Time (ms)Standard 0.2, maximum 1
ShapeDIP4
Storage Temperature (°C)-55 to +125 (no freezing or condensation)
Temperature (°C)Soldering temperature conditions: 260
Withstand Voltage (V/minute)Between input and output: 5000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan