OMRON Mini Relay G6A

Sebelum PPN:
Rp119.900 - Rp169.900
Spesifikasi
Ambient Humidity to Use5~85%RH
Contact Configuration2c
Contact SpecificationsCrossbar twin contact
Electrical Durability500,000 times or more (rated load switching frequency 1800 times / h)
Mass (g)About 3.5
Mechanical Durability100 million times (opening and closing frequency 36,000 times / h)
Number of Poles2-pole
Protection ClassPlastic seal type
Shock Resistance (Destruction)1000m/s<sup>2</sup>
Terminal ShapePrinted circuit board terminal
TypePrinted circuit board relays
Vibration Resistance (Destruction)10 to 55 to 10 Hz, single amplitude 2.5 mm (double amplitude 5 mm)
Vibration Resistance (Malfunction)10 ~ 55 ~ 10Hz Single amplitude 1.65mm (double amplitude 3.3mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
2-winding latching type (stand-off 0.64mm)

Ulasan Produk

Tidak ada ulasan