HAKKO Micro soldering iron part FX-9703 24V-70W

Sebelum PPN:
Rp1.799.900
Spesifikasi
Cable Length (m)1.2
ContentHandpiece FX-9703/Instruction Manual
HeaterComposite heater
Mass (g)15 (when tip T50-D1 is attached)
Overall Length (mm)174 (when tip T50-D1 is attached)
Power Consumption (W)70
Resistance between Iron Tip and Ground (Ω)<2
Suitable ForFX-971/ FX-972
Temperature Setting Range (°C)50~450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ultra-thin micro soldering iron that can be heated in about 3 seconds from the start of power supply and has a maximum output of 70 W in its class. Perfect for microsoldering under a microscope. Thinnest, ultra-lightweight, 27mm tip to grip, and Φ3.6mm cable diameter for excellent handling. If you hold it like a pen, you can easily approach minute parts with high accuracy. A wide range of soldering iron tips to support even finer work. New shape tip 0.2D type and 0.4D type have been added, totaling 8 types. Supports ever-miniaturizing parts and narrow pitches.
*FX-9703/FX-9704 do not come with a tip/nozzle assembly.

Ulasan Produk

Tidak ada ulasan