OMRON Micro Relay (Small, High-Sensitivity 1-pole Signal Switching Relay) G6E
Spesifikasi
| Ambient Humidity to Use | 5~85%RH |
|---|---|
| Contact Configuration | 1c |
| Contact Material | Au alloy + Ag |
| Contact Specifications | Crossbar twin |
| Electrical Durability | 500,000 times or more (rated load DC30V 2A resistance load, DC30V 1A inductive load) (switching frequency 1800 times / h) 200,000 times or more (DC30V 3A resistance load) (switching frequency 1800 times / h) |
| Insulation Resistance (MΩ) | 1000 or more (with DC500V mega) |
| Mass (g) | About 2.7 |
| Mechanical Durability | 100 million times (opening and closing frequency 36,000 times / h) |
| Number of Poles | 1 pole |
| Protection Class | Plastic seal type |
| Resistive load | AC125V 0.4A,DC30V 2A |
| Shock Resistance (Destruction) | 1000m/s<sup>2</sup> |
| Shock Resistance (Malfunction) | 300m/s<sup>2</sup> |
| Standard | UL (No.E41515), CSA (No.LR31928) standard certified standard product |
| Terminal Shape | Printed circuit board terminal |
| Terminal Structure | Printed circuit board terminal |
| Type | Printed circuit board relays |
| Vibration Resistance (Destruction) | 10 to 55 to 10 Hz, single amplitude 2.5 mm (double amplitude 5 mm) |
| Vibration Resistance (Malfunction) | 10 ~ 55 ~ 10Hz Single amplitude 1.65mm (double amplitude 3.3mm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact and highly sensitive relay for 1-pole signal switching Impressive power consumption is only 98mW (rated power consumption: 200mW), achieving high sensitivity.
Designed to ensure an impact resistant voltage of 1500V (10 x 160μs) and comply with the FCC standard.
Adopted stick packaging in consideration of support for automatic mounting.
It is a plastic seal type and can be soldered automatically.
A series of ultrasonic cleaning compatible types.
Obtained UL and CSA standards as standard
Telephone-related equipment, communication equipment, OA equipment, industrial equipment, disaster prevention and crime prevention equipment
* Rated current and coil resistance are values when the coil temperature is + 23 ° C, and the tolerance is ± 10%.
* Operating characteristics are values when the coil temperature is + 23 ° C. * The maximum allowable voltage is the maximum value of the voltage that can be applied to the relay coil.
Designed to ensure an impact resistant voltage of 1500V (10 x 160μs) and comply with the FCC standard.
Adopted stick packaging in consideration of support for automatic mounting.
It is a plastic seal type and can be soldered automatically.
A series of ultrasonic cleaning compatible types.
Obtained UL and CSA standards as standard
Telephone-related equipment, communication equipment, OA equipment, industrial equipment, disaster prevention and crime prevention equipment
* Rated current and coil resistance are values when the coil temperature is + 23 ° C, and the tolerance is ± 10%.
* Operating characteristics are values when the coil temperature is + 23 ° C. * The maximum allowable voltage is the maximum value of the voltage that can be applied to the relay coil.
Feature
SpecificationNon-ultrasonic cleaning type
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20G6E/b7P115105403-37.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
