EATON Magnetic Contactor 24→ 27 V dc 3-pole DILMS Series 191725 DILMS25-R23 RDC24

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number65-7340-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DILMS safety contactors are equipped with non-removable top-mounted auxiliary contacts in all versions. The integral mirror contacts and interlocking counter contacts make the contactors even safer. The yellow cover of the contactors allows for quick and easy identification. The integrated inspection window directly above the switch position indicator allows monitoring of the operating status at any time. This means that the contactors cannot be activated manually and therefore are highly reliable. The contactors of the DILMS series are available in four different sizes and cover a power range of 7 to 150 A. Safety status monitoring of the contactors (inspection window) prevents manual activation. Can be used for emergency stop applications with start control (category 4). Reliable self-monitoring machine control circuit. Interlocking counter contacts. Mirror contacts. Highlighted in yellow (RAL1004). Reliable screw terminals. Top-mounted, non-removable auxiliary contacts (at the front)
Feature
Specification
*Coil voltage: 24 -> 27 V dc*Number of poles: 3*Contact current rating: 25 A*Normal terminal configuration: 3NO*Contact voltage rating: 400 V ac*Number of auxiliary contacts: 5*Function: Safety*Auxiliary contact configuration: 2NO + 3NC*Connection method: Screw*Depth: 85mm*Operating temperature Min: -25°C*Code number: 187-5354

Ulasan Produk

Tidak ada ulasan