EATON Magnetic contactor 24→ 27 V dc 3 pole DILMS series 191712 DILMS32-23 RDC24

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number65-7305-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton DLIMS Series Safety Contacts
Eaton's DILMS series safety contactors provide reliable switching in safety-related device applications. DILMS safety contactors are equipped as standard with top-mounted auxiliary contacts to prevent tampering and prevent manual actuation. This contact is non-removable. For added safety, this code
Feature
Specification
*Coil voltage: 24 -> 27 V dc*Number of poles: 3*Rated current of contact: 32 A*Normal terminal configuration: 3NO*Rated voltage of contact: 400 V ac*Number of auxiliary contacts: 5*Function: Safety *Auxiliary Contact configuration: 2NO + 3NC*Connection method: Screw*Depth: 85mm*Operating temperature Min: -25°C

Ulasan Produk

Tidak ada ulasan