EATON Magnetic contactor 230 V ac @ 50 Hz 240 V ac @ 60 Hz DILAS series

Sebelum PPN:
Rp7.899.900
Spesifikasi
AS ONE Part Number65-7340-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DILMS safety contactors are equipped with non-removable top-mounted auxiliary contacts in all versions. Integrated mirror contacts and interlocking opposing contacts further improve the safety of the contactor. The yellow cover on the contactor allows for quick and easy identification. A built-in inspection window just above the switch position indicator allows you to view the operational status at any time.
Feature
Specification
* Coil voltage: 230 V ac @ 50 Hz, 240 V ac @ 60 Hz * Rated current of contact: 4 A * Series: DILAS * Number of auxiliary contacts: 8 * Function: Safety * Auxiliary contact configuration: 4NO + 4NC * Connection Method: Screw*Operating temperature Max: +60°C*Operating temperature Min: -25°C

Ulasan Produk

Tidak ada ulasan