EATON Magnetic contactor 230 V 3 pole 277766 DILM40 230V50HZ 240V60HZ

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number65-7305-65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eaton contactors are used for motors and resistive loads. 3 poles, working voltage 230/240V. AC-3 (400 V) has a rated operating current of 40 A. According to the AC-1 usage category, it can also be used for non-inductive loads or slightly inductive loads, and resistance furnaces. Equipped with screw terminals for connection. Rated operating power (AC-3) of 18.5 kW (400 V). UL Recognized and CSA Certified
Feature
Specification
*Coil voltage: 230 V*Number of poles: 3*Rated current of contact: 60 A*Allowable input: 18.5 kW*Normal terminal configuration: NO*Function: Motor control

Ulasan Produk

Tidak ada ulasan