PATLITE (formerly Kasuga Electric) Light module LR5 series

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number65-7277-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower LightPatlite LED Light Units are LED units for the LR7 Series. Lights can be added or removed from a signal tower without rewiring or reconfiguring the hardware. Has a blue LED. Modular units should only be removed one at a time from the signal tower. Removing a modular unit from TOP to GET can damage the internal hardware. Features & BenefitsModular "twist and lock" system
Feature
Specification
*Series: LR5*Multifunction: Yes*Light color: Clear*Bulb type: LED light*Power supply voltage: 24 V dc*Height: 40mm*IP protection rating: IP65, NEMA Type 4X, 13*Operating temperature Min: -20°C*Code number: 170-1721

Ulasan Produk

Tidak ada ulasan