PATLITE (formerly Kasuga Electric) Light module LR5 series

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-7276-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patlite Single Tower Light The Patlite LED light unit is an LED unit for the LR7 series. Lights can be added to or removed from the signal tower without rewiring or reconfiguring the hardware. It has a blue LED. Module units must be removed from the signal tower one at a time. module
Feature
Specification
*Series: LR5 *Multi-function: Yes *Emission color: Clear *Bulb type: LED light *Power supply voltage: 24 V dc *Height: 40mm *IP protection grade: IP65, NEMA type 4X, 13 *Operating temperature Min: - 20°C

Ulasan Produk

Tidak ada ulasan