PATLITE (formerly Kasuga Electric) LED Signal Tower SUPER SLIM(R) ME-A/MES-A Series

Sebelum PPN:
Rp1.299.900 - Rp3.799.900
Spesifikasi
InterfaceNPN open collector
Light SourceLED
Protection ClassIP42
Rated Voltage (V)DC24
StandardCE marking, UL standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for ultra-slim and small equipment that uses an aluminum body.
The gloves use a polycarbonate lens with excellent impact resistance and heat resistance. Prism-cut gloves diffuse the light source vividly and improve visibility.
The body is made of aluminum and is rust resistant, keeping its beauty for a long time.
Since the parallel screw size for pipes is adopted for the screw part for mounting the main body, it can be directly connected to flexible conduits.
A unit structure in which wiring is determined by the color of the unit. Even if you change the color arrangement, you do not need to change the wiring. You can easily rearrange the color arrangement even after mounting it on the device.
With a dust-proof and jet-proof IP42 structure, it can be used even in dusty factories.
It supports NPN open collector and can be driven directly by PLC etc.
It is a CE marking compatible product. (EN / IEC standard compliant product)

Ulasan Produk

Tidak ada ulasan