PATLITE (formerly Kasuga Electric) LED revolving light with built-in electronic sound RFT series

Sebelum PPN:
Rp8.899.900 - Rp9.399.900
Spesifikasi
ColorRed
Contact CapacityBattery capacity / 10mA, withstand voltage / DC20V or more, leakage current / 0.1mA or less, ON voltage (Vsat) / 1V or less
Operating Temperature Range (°C)-10 to +50 (85% or less humidity)
Playback ChannelBit input (8CH), binary input (32CH)
Sound Pressure Level (dB)Up to 90 (at 1m)
TypeE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An LED rotating light with a built-in electronic sound that uses an LED light source that does not require maintenance due to the bulb burning out.
The volume is as loud as 90 dB (at 1 m), and you can adjust the volume with the built-in volume control knob.
By supporting NPN transistor open collector, direct drive with PLC etc. is possible.
You can use the tone and the rotating light at the same time, or the rotating light alone.
With a sound reduction function of about 10 dB, it is possible to reduce the sound at night in combination with a timer.
The test switch makes the setting work at the time of installation easier.

Ulasan Produk

Tidak ada ulasan