Bridgetek LCD controller

Sebelum PPN:
Rp329.900 - Rp87.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum resolution: 800 x 600 pixels, Display support: 8-bit monaural audio format, SVGA, CPU interface: SPI, Mounting type: Surface mounting, Package type: VQFN, Pin count: 56, Standard operating supply voltage: 1.8 -> 3.3 V, Dimensions : 8 x 8 x 0.85mm, length: 8mm, width: 8mm, height: 0.85mm, operating temperature Max: +85 °C, operating temperature Min: -40 °C, EVE, embedded video engine FT81x. FT81x series embedded The video engine performs better than the FT80x series with new features, but retains pin compatibility. The FT81x enables graphics control, audio control, and touch screen interface. The built-in graphics control function enables high quality display with almost no special knowledge. Maximum screen resolution: 800 x 600 pixels (SVGA) Video RGB parallel output: 18-bit (FT810/811), 24-bit (FT812/813) 4-wire resistive touch screen support: FT810/812 (RS part number <901 -4982') 901-4982/, <901-4994') 901-4994 5 Touch Capacitive Touch Screen Support: FT811/813 (RS part number <901-4991') 901-4991/, <901-4998 ') 901-4998 Hardware engine recognizes TouchTags and tracks touch notifications for up to 255 TouchTags Extended Sketch Processing 1MB of built-in graphics RAM, no framebuffer RAM required Playback of Motion JPEG encoded AVI video External filtering for playback of monaural 8-bit linear PCM, 4-bit ADPCM and μ-Law coding audio waveforms at sampling frequencies of 8 to 48 kHz using built-in digital filter Supports SPI data lines in single, dual, or quad mode (SPI clock: up to 30 MHz) Power mode control allows the chip to be powered down/sleep/standby +1.8 -> + Supports 3.3 V I/O voltage

Ulasan Produk

Tidak ada ulasan