PATLITE (formerly Kasuga Electric) Laminated information indicator LA6 series
#Grup produk P115102646
Sebelum PPN:
Rp6.099.900 - Rp8.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ambient Humidity to Use | 90% RH or less, no condensation |
|---|---|
| Buzzer Sound | 11 sounds |
| Data transfer | [Main unit side] USB micro-B female terminal, USB2.0/1.1 interface, transmission speed: USB2.0/1.1/1.0 [Transfer cable side] Micro USB cable for charging and data transfer (not included), connector shape: USB (A type) male - USB (MicroB type) male |
| Light Source | LED |
| Location to Install | Indoor |
| Mounting Side | Forward direction / reverse direction |
| Number of Blinks (Times / Minute) | 60±2 |
| Operating Ambient Humidity (%RH) | 90 or less, non-condensing |
| Sound Pressure Level (dB) | Maximum: 85 (Environmental conditions Buzzer tone: No.1 Front direction from buzzer opening / at 1m) |
| Volume | Four levels using the setting button (factory default: maximum) [Maximum] -> [Maximum -5dB (estimate)] -> [Maximum -10dB (estimate)] -> [Mute] (-> Return to [Maximum]) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
From equipment that notifies equipment abnormalities to information display terminals in the visualization era. Information display style in the future.
In the past, the status display of the device was only notified by light and sound, but "Revolite" can newly express the operation process of the device in addition to the status display. Combining up to 21 emission colors and 3 operation modes and 11 buzzer sounds, it enables expressions such as "time", "remaining amount", and "level" that could not be done before, and responds to various issues depending on the idea. , It is an information display terminal in the visualization era.
* Due to the characteristics of the LED, color tone variation and brightness difference may occur depending on the LED alone or each product.
In the past, the status display of the device was only notified by light and sound, but "Revolite" can newly express the operation process of the device in addition to the status display. Combining up to 21 emission colors and 3 operation modes and 11 buzzer sounds, it enables expressions such as "time", "remaining amount", and "level" that could not be done before, and responds to various issues depending on the idea. , It is an information display terminal in the visualization era.
* Due to the characteristics of the LED, color tone variation and brightness difference may occur depending on the LED alone or each product.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Laminated%20information%20indicator%20LA6%20series/hyP115102646-13.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
