OMRON Knob type selector switch (round type) (round body type Φ16) A165S

Sebelum PPN:
Rp209.900 - Rp339.900
Spesifikasi
Allowable Operation FrequencyMechanical: Up to 20 times / min, Electrical: 10 times / min
Ambient Humidity to Use35~85%RH
Electric Shock Protection ClassClass II
Electrical Durability100,000 times or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Light SourceNon-illuminated
Mechanical Durability250,000 times or more
PTI (Proof Tracking Index)175
Protection ClassIP65
Safety StandardUL(File No. E41515),CSA(File No. LR45258)
Shock Resistance (Destruction)Up to 500m / s <sup>2</sup>
Shock Resistance (Malfunction)Up to 150m / s <sup>2</sup> (within malfunction 1ms)
Storage Temperature (°C)-25 to 65 (no freezing or condensation)
Type of IlluminationNon-illuminated
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
Withstand VoltageBetween homopolar terminals, between lamp terminals: 1000 VAC 50/60 Hz for 1 min / between different polarity terminals, between each terminal and ground: 2000 VAC 50/60 Hz for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan