OMRON Knob Type Selector Switch (Rectangular) (Round Body Type Diameter 16) A165W

Sebelum PPN:
Rp209.900 - Rp439.900
Spesifikasi
Allowable Operation FrequencyMechanical: Up to 20 times / min, Electrical: 10 times / min
Ambient Humidity to Use35~85%RH
Electric Shock Protection ClassClass II
Electrical Durability100,000 times or more
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Mechanical Durability250,000 times or more
PTI (Proof Tracking Index)175
Protection ClassIP65
Shock Resistance (Destruction)Up to 500m / s <sup>2</sup>
Shock Resistance (Malfunction)Up to 150m / s <sup>2</sup> (within malfunction 1ms)
Storage Temperature (°C)-25 to 65 (no freezing or condensation)
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
Withstand VoltageBetween homopolar terminals, between lamp terminals: 1000 VAC 50/60 Hz for 1 min / between different polarity terminals, between each terminal and ground: 2000 VAC 50/60 Hz for 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan