PATLITE (formerly Kasuga Electric) Interface converter with signal light PHE

Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Spesifikasi
Allowable Voltage Range (V)AC90 to 264 (when using AC adapter)
Ambient Humidity to Use20% to 85% RH (no freezing or condensation)
Communication ProtocolUSB port: CDC (Communication Device Class) protocol, serial port: Asynchronous baud rate 9600bps (no parity, 1 stop bit, 8 bits data length, no flow control)
Indicator LampClear lens specification top row> (red, yellow, green) <bottom row
InterfaceUSB port: USB 2.0 compliant (bus power compatible) Standard B type (female), serial port: RS-232C compliant D-Sub 9 pin (male)
Location to InstallIndoor
Main Unit Dimensions, Width W x Depth D x Height H (mm)117 x 100 x 281.5 (excluding rubber feet)
Mass (g)545 (± 10%) AC adapter not included
Mounting SidePositive direction
OperationClear switch, setting switch, buzzer switch
Protection ClassIP20
Rated Power ConsumptionStandby: 1.2 W (at 100 VAC) 0.9 W (at 24 VDC) 0.2 W (at 5 VDC) / Maximum operation: 4.4 W (at 100 VAC) 3.5 W (at 24 VDC) 1.2 W (at 5 VDC)
Sound pressure80dB or more (1m in front of the main unit)
Storage Humidity Range20% to 85% RH (no freezing or condensation)
Storage Temperature Range (°C)-10 ° C to + 60 ° C (with no icing or condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan