OMRON Infrared sensor detection range: 5mm

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number65-7360-89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC60529 IP60
EE-SX77/87 Photomicrosensor proximity switch
The EE-SX77/87 photomicrosensor series is a slim, compact alternative proximity switch with a wide operating voltage of 5 to 24 V dc. Indicator lights are visible from both sides for easy operation monitoring, and some styles also offer incident light. Many models are available in both light-on and dark-on modes.
5mm slot width Wide power supply range 5 to 24V dc Low current consumption Operating temperature range: -25 to +55°C Pre-wired with 2 meter cable
Feature
Specification
*Output type: NPN*Light source: GaAs infrared LED*IP protection rating: IP60*Material: PBT*Code number: 818-1504

Ulasan Produk

Tidak ada ulasan