OMRON Inductive proximity sensor, barrel type, detection range 7 mm, thread size M18

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number65-7273-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron E2E series are oil resistant cylindrical proximity sensors (Automotive) specifically designed and tested for automotive assembly lines. World class performance/quality and wide variety allows you to choose the best model to suit your requirements. Excellent environmental resistance is provided. Standard cable is oil resistant PVC. Strong material used on sensing surface for oil cutting. Typically used to detect objects such as ferrous metals (sensitivity decreases with non-ferrous metals). Operating temperature range: -25 → 70°C
Feature
Specification
*Thread size: M18*Output type: 2-wire*Detection range: 7 mm*Connection method: cable*Power supply voltage: 10 -> 30 V dc*Length: 55 mm*Code number: 215-7755

Ulasan Produk

Tidak ada ulasan