OMRON Inductive proximity sensor, barrel type, detection range 5 mm, thread size M18

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number65-7276-26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron E2E-Y series are cylindrical inductive sensors for AC power. Available in brass or plastic housing (M8 in SUS housing), AC 2-wire - pre-wired models / connector models. Generally, sensitivity is reduced on non-ferrous metals (sensitivity is reduced on non-ferrous metals). Response speed is 25 Hz. Operating temperature range: -25 → +70 °C
Feature
Specification
*Thread size: M18*Output type: 2-wire*Detection range: 5 mm*Connection method: M12 connector*Power supply voltage: 24 -> 240 V ac*Code number: 215-7751

Ulasan Produk

Tidak ada ulasan