OMRON Inductive proximity sensor, barrel type, detection range 1 mm, thread size M8

Sebelum PPN:
Rp2.299.900
Spesifikasi
AS ONE Part Number65-7273-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omron E2A series is a cylindrical proximity sensor designed and tested for an extremely long life span. This proximity sensor offers a continuous high quality product through a special manufacturing process. It comes with stainless steel and brass housing. Typical applications include detection, instrumentation, security, and industrial. It provides a secure installation with a long sensing distance. The E2A series is rated IP67 and IP69K for best protection in wet environments.
Feature
Specification
*Body shape: Barrel type*Output type: PNP*Detection range: 1 mm*Connection method: M12 connector*Power supply voltage: 12 -> 24 V dc*Code number: 215-7741

Ulasan Produk

Tidak ada ulasan